Shop All Sockets
Proto
Socket Rail, 9 "
Mfr # J2585
Zoro # G4745711
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9 in
- Material Steel
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9 in |
Overall Depth | 17 in |
Overall Width | 1 in |
Overall Height | 1/4 in |
For Socket Size/Type | 1/4-3/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Number of Pieces | 1 |
For Use With | Proto(R) Socket Clips |
Item | Socket Bar |
Compatible with Product Type | Proto Socket Clips |
Color | Silver |
Corrosion Resistant | Yes |
Insulated | No |
Non-Magnetic | Yes |
Compatible Modular System | Proto Socket Clips |
Number of Trays | 0 |
Number of Rows | 7 |
Number of Posts/Slots | 0 |
Description
The Proto J2585 Socket Rail is the essential tool for keeping your sockets organised. It has a length of 9 " and width of 1 in. Made of steel, this rail is designed to last. The chrome finish helps to prevent rusting and corrosion. You can attach this rail to any workbench or wall with ease using its modular system. It features a depth of 17 in., which allows you to store more sockets on it than other socket bars that have a smaller depth. If you want a socket bar that will help you stay organised, the Proto J2585 Socket Rail is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Protective Case, 18" L x 14" W (CASE-1814-FM)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- CAPRI TOOLS 1/4 in Drive 10 mm 6-Point Metric Shallow Socket (1-2148)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- PROTO SKT 1/2DR 15/16 12PT (PO5430)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216B)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523)
- PROTO 1 in Drive, 1-7/8 in 6 pt SAE Socket, 6 Points (J10030)
- PROTO 1/2 in Drive, 11/16" Hex SAE Socket, 6 Points (J5422H)
- PROTO SKT 3/8DR 7/16 12PT DEEP (PO5014)
- CAPRI TOOLS 1/4 in Drive 4 mm 12-Point Metric Deep Socket (CP16164)
- Proto Sockets