Shop All Sockets
Proto
Socket Rail, 6-1/4 "
Mfr # J2584
Zoro # G7617732
$0.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6 1/4 in
- Material Steel
- Finish Chrome
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 1/4 in |
Overall Depth | 17 in |
Overall Width | 1 in |
For Socket Size/Type | 1/4-3/4 in |
Overall Height | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Number of Pieces | 1 |
For Use With | Proto(R) Socket Clips |
Item | Socket Bar |
Non-Magnetic | Yes |
Color | Silver |
Corrosion Resistant | Yes |
Compatible with Product Type | Proto Socket Clips |
Insulated | No |
Number of Rows | 7 |
Compatible Modular System | Proto Socket Clips |
Number of Posts/Slots | 0 |
Number of Trays | 0 |
Description
When you need to reach into tight spaces, the Proto J2584 Socket Rail is the tool you will want to have on hand. The chrome socket bar has a 1 in. width and 6 1/4" length, which makes it ideal for reaching into tight spaces. It is compatible with Proto's socket clips, allowing you to store your sockets quickly and easily. This steel socket bar also features a 17 in. depth and 1/4 in. height for maximum accessibility when working on projects at home or at work. The Proto J2584 Socket Rail is the tool that gets the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP1078TRAY Locking Pliers - 10 Piece Set (VGP1078TRAY)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- ASTRO PNEUMATIC Titanium Step Drill Bit Set (AST9445)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 11/16" x 2" (HCL.11/16)
- PROTO 1/2 in Drive, 21mm Torx(R) Metric Socket, 12 Points (J5421M)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420-TT)
- PROTO 1/2 in Drive, 30mm Torx(R) Metric Socket, 12 Points (J5430M)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5440)
- PROTO 1/4 in Drive, 5/16 in 6 pt SAE Socket, 6 Points (J6910H)
- PROTO DRIVER SKT 1/4DR FLEX (POJ4764)
- KO-KEN Socket 10mm Nut Grip 55mm 3/8 Sq. Drive (3350M-10)
- Proto Sockets & Ratchets