Shop All Sockets
Proto
Socket Rail, 3/8 " Dr, 17 "
Mfr # J2573
Zoro # G7555615
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 17 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 17 in |
For Drive Size | 3/8 in |
For Socket Size/Type | 3/8 in |
Overall Depth | 17 in |
Overall Height | 1 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Includes | (16) Clips |
For Use With | Proto(R) Sockets |
Number of Pieces | 17 |
Item | Socket Bar |
Compatible with Product Type | Proto Socket Clips |
Color | Silver |
Insulated | No |
Non-Magnetic | Yes |
Number of Clips | 16 |
Corrosion Resistant | Yes |
Number of Rows | 7 |
Compatible Modular System | Proto Socket Clips |
Number of Posts/Slots | 7 |
Description
Silver, Socket Rail, Steel, 17 in Overall Depth, 1 in Overall Height, Compatible Modular System Proto Socket Clips, Finish Chrome, For Socket Size/Type 3/8 in, Includes (16) Clips, Number of Posts/Slots 7, Number of Rows 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- SUNEX 1/2" Drive Unv Impact Socket Set, Metric, 13 pcs (2665)
- MITUTOYO Rect Steel, As-1, 12" (611223-541)
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- PROTO 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J4708LT)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716T)
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO SKT 3/8DR 11/16 6PT (PO5222H)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0119)
- Proto Sockets