Proto

Socket Rail, 3/4 " Dr, 9 "


product price: $0.23
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Overall Length 45/64 "
  • Material Alloy Steel
  • Finish Natural
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Proto
  • MFR # J2594
  • Zoro # G6169615
  • UPC #
    662679531324
  • Country of Origin United States
  • Category Sockets

Dimensions

Drive Size 3/4"
Overall Length 45/64 "
Overall Height 45/64 in
For Drive Size 3/4 in
Overall Width 45/64 in

Details

SAE or Metric SAE
Material Alloy Steel
Finish Natural
Item Socket Bar
For Use With Proto(R) Sockets
Number of Pieces 11
Non-Magnetic No
Insulated No
Corrosion Resistant Yes
Color Silver
Non-Sparking No
Compatible with Product Type Proto Socket Rail
Number of Clips 10

Description

The Proto J2594 3/4" Drive SAE Socket Bar is the perfect tool for removing stubborn bolts and nuts. The alloy steel construction ensures that it will stand up to rigorous use. Featuring a natural finish, this alloy steel socket bar has a 45/64 in. overall length and width, as well as a 3/4 in. drive size. If you are looking for an efficient way to remove stubborn bolts and nuts with minimal effort on your part then this Proto J2594 3/4" Drive SAE Socket Bar is the tool for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.