Shop All Sockets
Proto
Socket Rail, 3/4 " Dr, 9 "
Mfr # J2576
Zoro # G4969273
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 9 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 9 in |
For Drive Size | 3/4 in |
For Socket Size/Type | 3/4 in |
Overall Depth | 9 in |
Overall Height | 1 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Includes | (5) Clips |
Features | Socket Organization |
For Use With | Proto(R) Sockets |
Item | Socket Bar |
Number of Pieces | 6 |
Color | Silver |
Insulated | No |
Compatible with Product Type | Proto Socket Clips |
Number of Clips | 5 |
Compatible Modular System | Proto Socket Clips |
Number of Posts/Slots | 7 |
Number of Rows | 7 |
Description
Silver, Socket Rail, Steel, 9 in Overall Depth, 1 in Overall Height, Compatible Modular System Proto Socket Clips, Finish Chrome, For Socket Size/Type 3/4 in, Includes (5) Clips, Number of Posts/Slots 7, Number of Rows 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED Repair Kit for 3/8" Ratchet (RK38)
- RITE KNIFE Replacement Blade, SL100, PK100 (B.SL.R.100.3843)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Spring Clip 3/8 Sq. Drive (3300C-16)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- PROTO 3/4 in Drive, 13/16 in 6 pt SAE Socket, 6 Points (J07513)
- PROTO 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5413MN)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5430SPL)
- GREY PNEUMATIC 1872BRQ Repair Kit (1000RK)
- Proto Sockets & Ratchets