Shop All Sockets
Proto
Socket Rail, 17 in., 1 Piece
Mfr # J2587
Zoro # G3681343
product price: $0.91
/ea
$0.91
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 17 in
- Material Steel
- Finish Chrome
- For Use With Proto(R) Socket Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17 in |
Overall Height | 1/4 in |
For Socket Size/Type | 1/4-3/4 in |
Overall Depth | 17 in |
Overall Width | 1 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
For Use With | Proto(R) Socket Clips |
Number of Pieces | 1 |
Item | Socket Bar |
Compatible with Product Type | Proto Socket Clips |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Insulated | No |
Color | Silver |
Number of Posts/Slots | 0 |
Number of Trays | 0 |
Number of Rows | 7 |
Compatible Modular System | Proto Socket Clips |
Description
If you need a high-quality socket bar, the Proto J2587 Socket Rail is the tool for you. With its durable steel construction and versatile design, it will get the job done efficiently. The 1 piece socket rail has an overall length of 17 " and an overall width of 1 in. This SAE wrench has a chrome finish and can be used with Proto's line of socket clips. Its steel construction makes it long lasting, while its versatile design ensures that it works with most sockets. The Proto J2587 Socket Rail is a durable tool that gets the job done efficiently every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- RIDGID Oil Spout (44495)
- H & H INDUSTRIAL PRODUCTS 3/4 X 3/8 X 1/4" Pivot Head Knurling Tool (2226-0005)
- JOKARI Replacmnt Blade for 6-16 sq. mm Stripper (29090)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5220B)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5224MH)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5311M)
- PROTO 3/4 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J07513T)
- URREA 1/2" drive 6-point short socket 26MM (5426HM)
- Proto Sockets