Shop All Sockets
Proto
Socket Clip - 3/8" Drive
Mfr # J2591
Zoro # G4745675
product price: $0.10
/ea
$0.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 45/64 "
- Material Alloy Steel
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 45/64 " |
For Drive Size | 3/8 in |
Overall Width | 51/64 in |
Overall Height | 45/64 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Natural |
Item | Socket Clips |
For Use With | Proto(R) Socket Bars |
Number of Pieces | 1 |
Compatible with Product Type | All Proto Socket Bars |
Insulated | No |
Non-Magnetic | No |
Color | Silver |
Corrosion Resistant | No |
Number of Clips | 1 |
Non-Sparking | No |
Description
If you need to keep your sockets in order, the Proto J2591 3/8" Drive SAE Socket Clip is a must-have. It has clips that hold onto sockets securely and prevents them from sliding around. The socket clip features alloy steel construction for durability. It has a natural finish, which matches the colour of sockets perfectly. It can fit all Proto socket bars, allowing you to use it with any other tools on your bar. The drive size is 3/8". You will never have to worry about losing or misplacing your SAE sized sockets again when you use this Proto J2591 Socket Clip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-O (C18042)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- PROTO 1/2 in Drive, 1" Torx(R) SAE Socket, 6 Points (J5332)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- PROTO 3/8 in Drive, 15mm 12 pt Metric Socket, 12 Points (J5278AM)
- PROTO 1/4 in Drive, 7/32" Triple Square SAE Socket, 12 Points (J4770TA)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5012B)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- Proto Sockets