Shop All Sockets
Proto
Socket Bar 1/4" Drive w/ 16 Clips - 17"
Mfr # J2571
Zoro # G7471256
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 17 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 17 in |
For Drive Size | 1/4 in |
Overall Height | 1 in |
Overall Depth | 17 in |
For Socket Size/Type | 1/4 in |
Details
SAE or Metric | SAE |
Material | Steel |
Finish | Chrome |
Includes | (16) Clips |
Number of Pieces | 17 |
Item | Socket Bar |
For Use With | Proto(R) Sockets |
Compatible with Product Type | Proto Socket Clips |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Color | Silver |
Insulated | No |
Number of Clips | 16 |
Number of Posts/Slots | 7 |
Number of Rows | 7 |
Compatible Modular System | Proto Socket Clips |
Description
If you are looking for a quality tool to handle the smaller jobs, the Proto J2571 1/4" Drive Socket Bar is just what you need. The 17 in. long socket bar is ideal for working on smaller vehicles such as motorcycles and ATVs. The socket bar has a chrome finish and is compatible with all Proto Socket Clips. It features a steel construction and overall depth of 17 in., which provides more torque than most standard sockets. If you want to complete your next project with ease, equip yourself with this 1/4" Drive Socket Bar from Proto Tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- MITUTOYO Cfc-24"Gu (552-192-10)
- H & H INDUSTRIAL PRODUCTS 125 X 44 X 69mm Triple Vee V-Block Set (3406-1035)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- PROTO 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (J5270HAM)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5476A)
- PROTO SKT 3/8DR 10MM 12PT (PO5210M)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5228H)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5022MH)
- PROTO 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (J5317M)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (42408)
- Proto Sockets & Ratchets