Shop All Striking and Slugging Wrenches
Proto
Slugging Wrench, Offset, 95mm, 17-3/4 L
Mfr # JHD095M
Zoro # G7475325
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 95 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JHD095M
- Zoro # G7475325
- UPC # 662679121242
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 95 mm |
Overall Length | 18 in |
Head Size | 95 mm |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 1-57/64 in |
Head Thickness | 2 33/64 in |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Insulated | No |
Head Type | Offset |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Magnetic | No |
Nonsparking | No |
Material | Alloy Steel |
Weight | 22.75 lb |
Handle Color | Black |
Head Offset Angle | 45 Degrees |
Description
Slugging Wrench, Alloy Steel, Black Oxide, Head Size 95 mm, Overall Length 18 in, 45 Degrees , Head Thickness 2 33/64 in, Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- TOLSEN 14-in. Industrial Heavy Duty Bolt Chain Lock Wire Cutter Cutting Tool (10242)
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Striking Wrench, Offset, 32mm, 10-3/4 L (J2632SWM)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- Proto Wrenches