Shop All Striking and Slugging Wrenches
Proto
Slugging Wrench, Offset, 75mm, 15-3/4 L
Mfr # JHD075M
Zoro # G7537117
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric Metric
- Number of Points 12
- Nominal Size 75 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JHD075M
- Zoro # G7537117
- UPC # 662679121204
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 75 mm |
Overall Length | 16 in |
Head Size | 75 mm |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Standards | Federal Specification GGG-W-636E |
Head Thickness | 1 57/64 in |
Finish | Black Oxide |
Offset | 1-47/64 in |
Tether Style | Tether Capable |
Non-Magnetic | No |
Weight | 12.15 lb |
Handle Color | Black |
Measurement Type | Metric |
Nonsparking | No |
Insulated | No |
Head Type | Offset |
Corrosion Resistant | Yes |
Material | Alloy Steel |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Description
Slugging Wrench, Alloy Steel, Black Oxide, Head Size 75 mm, Overall Length 16 in, 45 Degrees , Head Thickness 1 57/64 in, Metric, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- EDROY 1.5X Magni-Focuser (102)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- PROTO Striking Wrench, Offset, 32mm, 10-3/4 L (J2632SWM)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8 6 PT BLK (MTRN7150)
- Proto Wrenches