Shop All Striking and Slugging Wrenches
Proto
Slugging Wrench, Offset, 2-1/8 in., 11 L
Mfr # JUSN334
Zoro # G7561617
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 2 1/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JUSN334
- Zoro # G7561617
- UPC # 662679980573
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 1/8 in |
Overall Length | 11 in |
Head Size | 2 1/8 in |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Offset | 1-1/8 in |
Head Thickness | 1 5/16 in |
Standards | Federal Specification GGG-W-636E |
Finish | Black Oxide |
Weight | 4.74 lb |
Handle Color | Black |
Nonsparking | No |
Head Type | Offset |
Box End Type | 12-Point Box End |
Material | Alloy Steel |
Insulated | No |
Head Offset Angle | 45 Degrees |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Non-Magnetic | No |
Tether Style | Tether Capable |
Description
Slugging Wrench, Alloy Steel, Black Oxide, Head Size 2 1/8 in, Overall Length 11 in, 45 Degrees , Head Thickness 1 5/16 in, SAE, Offset, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- DIABLO Impact Step Drill Bit (17 Steps), 7/8"- (DSD1125S17)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.046 (111104600)
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Striking Wrench, Offset, 32mm, 10-3/4 L (J2632SWM)
- PROTO Heavy-Duty Offset Striking Wrench 1-3/8" & 35 mm - 12 Point (J2622SW)
- PROTO Heavy-Duty Offset Striking Wrench 1-9/16" - 12 Point (J2625SW)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- Proto Wrenches