Shop All Striking and Slugging Wrenches
Proto
Slugging Wrench, Offset, 1-1/2 in., 10 L
Mfr # JUSN324
Zoro # G7512154
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Offset
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 1 1/2 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUSN324
- Zoro # G7512154
- UPC # 662679121310
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/2 in |
Overall Length | 10 in |
Head Size | 1 1/2 in |
Details
Item | Slugging Wrench |
Handle Type | Offset |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Head Thickness | 1 1/8 in |
Offset | 1 in |
Finish | Black Oxide |
Standards | Federal Specification GGG-W-636E |
Corrosion Resistant | Yes |
Head Type | Offset |
Material | Alloy Steel |
Tether Style | Tether Capable |
Measurement Type | SAE |
Weight | 3.54 lb |
Nonsparking | No |
Insulated | No |
Handle Color | Black |
Non-Magnetic | No |
Box End Type | 12-Point Box End |
Head Offset Angle | 45 Degrees |
Description
This Proto JUSN324 Slugging Wrench is the perfect tool for striking and slugging. It features a 10 lb weight, offset handle, and 12-point head. This striking and slugging wrench has an overall length of 10 in. and a 1 1/2" head size. The black oxide finish protects the alloy steel material from corrosion. Designed with a 12-point head, this offset wrench can be used on bolts, studs, nuts, and other fasteners. When you need to take down or remove large items quickly, this Proto Slugging Wrench will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, American, Bastard (30PA51)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #18 (C03022)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-J (C22727)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- PROTO Slugging Wrench, Offset, 95mm, 17-3/4 L (JHD095M)
- PROTO Striking Wrench, Offset, 2-1/8 in., 13-7/8L (J2634SW)
- PROTO Slugging Wrench, Offset, 41mm, 10-1/8 L (JHD041M)
- PROTO Striking Wrench, Straight, 1-1/8in., 9-7/8L (JSN18)
- PROTO Striking Wrench, Offset, 32mm, 10-3/4 L (J2632SWM)
- URREA Black flat strike wrench 12 point, 1-1/4" opening size. (2720SW)
- Proto Wrenches