Shop All Slip Joint Pliers
Proto
Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw
Mfr # J280G
Zoro # G0739453
original price:
$23.98
8% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 1 7/16 in
- Jaw Width 1 1/2 in
- Jaw Length 2 3/8 in
- Overall Length 9 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J280G
- Zoro # G0739453
- UPC # 662679031381
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 1/2 in |
Jaw Length | 2 3/8 in |
Overall Length | 9 5/8 in |
Overall Length Range | 9 - 11 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 9 5/8 in, Maximum Jaw Opening 1 1/2 in, Jaw Length 2 3/8 in, Includes Wire Cutter Yes, Handle Style Dipped, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter, Features Two Jaw Positions, Finish Satin, Handle Color Red, Jaw Thickness 1/2 in, Jaw Width 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180 T BKA)
- UNIBOR 4in Extension, 3/4 weldon to 3/4 weldon (EX04)
- WILLIAMS 3/8" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10712)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- PROTO PLIER-SLIP JOINT (PO276)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- Proto Slip Joint Pliers