Shop All Slip Joint Pliers
This Product is Discontinued
Proto
Slip Joint Pliers, 9-1/2 In, 2-3/8 In Jaw (Discontinued)
Mfr # J280
Zoro # G7611457
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 15/32 in
- Jaw Width 1 7/64 in
- Jaw Length 2 3/8 in
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J280
- Zoro # G7611457
- UPC # 662679031374
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 7/64 in |
Jaw Length | 2 3/8 in |
Overall Length | 9 1/2 in |
Overall Length Range | 9 - 11 in |
Description
If you are looking for a tool that will help you get the job done quickly and efficiently, then this Proto J280 Slip Joint Plier is perfect. This slip joint plier features two jaw positions to allow for use in different situations. It also has a shear type wire cutter, making it easy to cut wires of all sizes. The forged alloy steel construction makes this 9 1/2 in. long plier durable and sturdy. Its natural finish helps protect against corrosion while its max jaw opening of 15/32" makes it ideal for various tasks. With this Proto J280 Slip Joint Plier on hand, you can tackle your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.