Shop All Slip Joint Pliers
This Product is Discontinued
Proto
Slip Joint Pliers, 8 In, 2-3/32 In Jaw (Discontinued)
Mfr # J278GXL-TT
Zoro # G8730757
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 11/16 in
- Jaw Width 1 3/8 in
- Jaw Length 2 1/8 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J278GXL-TT
- Zoro # G8730757
- UPC # 662679123413
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 3/8 in |
Jaw Length | 2 1/8 in |
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready Yes, Non-Sparking No, Overall Length 8 in, Maximum Jaw Opening 3/4 in, Jaw Length 2 1/8 in, Includes Wire Cutter Yes, Handle Style Dipped, Grip Style Standard Cushion, Additional Tool Functions Wire Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.