Shop All Slip Joint Pliers
This Product is Discontinued
Proto
Slip Joint Pliers, 8 In, 1-3/4 In Jaw (Discontinued)
Mfr # J278
Zoro # G3037036
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 1 in
- Jaw Width 1 1/4 in
- Jaw Length 1 3/4 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J278
- Zoro # G3037036
- UPC # 662679031350
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 1/4 in |
Jaw Length | 1 3/4 in |
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Description
The Proto J278 Slip Joint Pliers are designed to handle a wide range of jobs. The plier has two jaw positions, and a shear type wire cutter for cutting different types of wires. With the ability to switch between two jaw positions, this slip joint plier can hold onto round or flat objects. It also features Plastisol grips that provide added comfort while you work. Its forged tool steel construction makes it durable and easy to use in all kinds of conditions. This 8 in long plier is made with a natural finish that resists corrosion and rusting. When you need high quality tools, turn to Proto Tools for the best results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.