Shop All Slip Joint Pliers
Proto
Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw
Mfr # J276
Zoro # G4276824
original price:
$13.99
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 3/8 in
- Jaw Width 1 1/4 in
- Jaw Length 1 3/4 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J276
- Zoro # G4276824
- UPC # 662679031336
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 1/4 in |
Jaw Length | 1 3/4 in |
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 6 1/2 in, Maximum Jaw Opening 3/8 in, Jaw Length 1 3/4 in, Includes Wire Cutter Yes, Handle Style Plain, Grip Style Plain, Additional Tool Functions Wire Cutter, Features Two Jaw Positions, Finish Natural, Jaw Thickness 3/8 in, Jaw Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- POWERBUILT 3/8" Drive 1/4" Hex Bit Socket (648662)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- Proto Slip Joint Pliers