Shop All Slip Joint Pliers
This Product is Discontinued
Proto
Slip Joint Pliers, 10 In, 2-11/64 In Jaw (Discontinued)
Mfr # J280GXL
Zoro # G6167901
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 31/64 in
- Jaw Width 1 13/32 in
- Jaw Length 2 11/64 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J280GXL
- Zoro # G6167901
- UPC # 662679107055
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 13/32 in |
Jaw Length | 2 11/64 in |
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Description
The Proto J280GXL Slip Joint Pliers are ideal for working with fasteners and other small parts. They have a sturdy, forged alloy steel construction that is durable and long-lasting. These slip joint pliers feature a satin finish and a length of 10 in. With a jaw width of 1 13/32 in., these pliers offer the perfect grip on small objects. The jaw length is 2 11/64 in., which means you can hold objects securely without having to worry about them slipping out of your hands. They also have a max jaw opening of 31/64 in., allowing you to adjust smaller pieces with ease. The Proto J280GXL Slip Joint Pliers are made for use by professionals or those who like doing home improvement projects on their own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.