Shop All Slip Joint Pliers
Proto
Slip Joint Pliers, 10 In, 2-11/64 In Jaw
Mfr # J280GXL-TT
Zoro # G8730775
original price:
$40.29
14% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 31/64 in
- Jaw Width 1 3/8 in
- Jaw Length 2 1/8 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J280GXL-TT
- Zoro # G8730775
- UPC # 662679123437
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 3/8 in |
Jaw Length | 2 1/8 in |
Overall Length | 10 in |
Overall Length Range | 9 - 11 in |
Description
With a jaw width of 1 13/32 in. and jaw length of 2 11/64 in., the Proto J280GXL-TT Slip Joint Pliers is designed to tackle big jobs. The slip joint plier has a satin finish for added durability. With a max jaw opening of 31/64 in., this forged alloy steel tool will not disappoint you when it comes to heavy duty tasks. It also has a 10 in. overall length, which means you can reach into hard to reach places with ease. This durable and sturdy Proto J280GXL-TT Slip Joint Pliers is designed for tough jobs and built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box + Dolly, Polymer, Black/Red, 22-1/4 in W x 16-1/4 in D x 14-1/4 in H (48-22-8410,48-22-8442)
- KRAFT TOOL Co. BL427 13 in. Soft Horsehair Bricklayer'S Brush, 12PK (BL427-12)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap 3 Piece Tap Sets (5503509)
- GEARWRENCH 3/8" Drive X-Core™ Pinless Impact Universal Joint (84440)
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- PROTO 8-1/16 in Combination Slip-Joint Pliers w/Grip, 1 13/64in Jaw, Tether Capable, Dipped (J278G)
- PROTO PLIER-SLIP JOINT (PO276)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- PROTO XL Series Slip Joint Pliers w/ Grip - 8" (J278GXL)
- ROTHENBERGER Insulated Waterpump Pliers 7" - Max Pipe 1" (70521)
- Proto Slip Joint Pliers