Shop All Slip Joint Pliers
This Product is Discontinued
Proto
Slip Joint Plier, 6-11/16In, 1-15/16In Jaw (Discontinued)
Mfr # J202G
Zoro # G4019111
This Product is Discontinued
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 3/16 in
- Jaw Width 1 1/16 in
- Jaw Length 1 15/16 in
- Overall Length 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J202G
- Zoro # G4019111
- UPC # 662679031084
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 1/16 in |
Jaw Length | 1 15/16 in |
Overall Length | 6 11/16 in |
Nose Width Type | Slim |
Overall Length Range | 6 - 8 in |
Description
If you need a reliable plier for your next project, this Proto J202G Slip Joint Plier is the tool to have. This thin nose slip joint pliers has two jaw positions that allow you to get into small spaces and work with intricate parts. The shear type wire cutter will also come in handy when you are working on projects. The alloy steel forged construction makes it sturdy and durable. It has a satin finish that helps protect against corrosion. It has an overall length of 6 11/16 in., 1 1/16" jaw width, and 1 15/16" jaw length. With its various features, the Proto J202G Slip Joint Plier is the ideal tool for any job around the house or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.