Shop All Slide Hammers
Proto
Slide Hammer, 5 Lb, 5/8 Hole Dia.
Mfr # J4055H
Zoro # G6182434
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Weight 2.5 lb
- Hole Dia. (In.) 5/8 in
- Overall Length (In.) 5 in
- Hammer Dia. 3 1/4 in
- Product Type Slide Hammer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4055H
- Zoro # G6182434
- UPC # 662679470401
- Country of Origin United States
- Category Slide Hammers
Dimensions
Hole Dia. (In.) | 5/8 in |
Overall Length (In.) | 5 in |
Hammer Dia. | 3 1/4 in |
Slide Hammer Length | 5 in |
Bore Diameter | 5/8 in |
Slide Hammer Diameter | 3 1/4 in |
Overall Length | 5 in |
Overall Diameter | 3 1/4 in |
Details
Item | Slide Hammer |
Hammer Weight | 2.5 lb |
Product Type | Slide Hammer |
Weight | 2.5 lb |
Slide Hammer Weight | 2.5 lb |
Description
Slide Hammer, Weight 2.5 lb, Overall Length 5 in, Overall Diameter 3 1/4 in, Bore Diameter 5/8 in, Product Type Slide Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 1 Cut D (4TGZ7)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- PERFORMANCE TOOL 6 In C-Clamp Malleable Iron, W214C (W214C)
- WESTWARD 1/4 in Drive, 7/32" 12 pt SAE Socket, 12 Points (5MV56)
- PROTO Slide Hammer, 4 In. L, 2-1/2 lb. (J4260H)
- PROTO 5# SLIDE HAMMER PULLER (PO4055H)
- SG TOOL AID Midi-Weight Slide Hammer Dent Puller (81200)
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" (211203)
- H&S AUTOSHOT T-Handle Slide Hammer (1016)
- OTC Slide Hammer Unit, 2-1/2 lb., 24 in. L (1156)
- SUNEX Slide Hammer Puller Set (3911)
- Proto Slide Hammers