Shop All Sledges
Proto
Sledge Hammer, 10 lb., 34-1/2, Fiberglass
Mfr # J1438G
Zoro # G4375481
Free Shipping & Returns
$87.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 10 lb
- Head Material Forged Steel
- Overall Length 34 1/2 in
- Handle Material Fiberglass
- Handle Design Slip Resistant Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 34 1/2 in |
Face Diameter | 2 1/2 in |
Head Length | 7 1/2 in |
Head Width | 2 1/2 in |
Details
Item | Double Face Sledge Hammer |
Head Weight | 10 lb |
Head Material | Forged Steel |
Handle Material | Fiberglass |
Handle Design | Slip Resistant Cushion Grip |
Tether Capable | Tether Capable |
Head Color | Natural |
Handle Color | Red/Black |
Standards | Federal Spec: GGG-H-86C, ANSI Spec.: B173.3 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
When you need to deliver the maximum impact, use this Proto J1438G Sledge Hammer. It is designed for professionals who are looking for a durable sledge hammer that can be used on heavy-duty jobs. The handle is made of slip resistant cushion grip, which ensures that you have a strong and secure hold at all times. Its head weight is 10 lb and its overall length is 34 1/2 in. This fiberglass handled sledge hammer has a forged steel head with a 2 1/2" face diameter and 7 1/2" head length. With 2 1/2" face width, it also has a 7 1/2" head width. When you want to take on tough tasks, equip yourself with the high quality Proto J1438G Sledge Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 7/64" Drill Bits (48-89-2204)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 7 (73107)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- PROTO Sledge Hammer, 12 lb., 32 In, Fiberglass (J1439G)
- PROTO Sledge Hammer, 3 lb., 14 In, Fiberglass (J1434G)
- PROTO Nonsparking Sledge, 4 lb, 12 In, Fiberglass (J1431G)
- PROTO Sledge Hammer, 2-1/2 lb., 14 In, Fiberglass (J1433G)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- PROTO Nonsparking Sledge, 1-1/2 lb., 12 In, Fiber (J1430G)
- TRUE TEMPER Sledge Hammer, 6 lb., Hickory, 36 (20184800)
- Proto Hammers and Striking Tools