Shop All Tool Lanyards & Tethering
Proto
Skyhook Dock, Plastic, Manual, 6 lb.
Mfr # JPSDOCK
Zoro # G9990242
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SkyHook(TM)
- Max. Working Load 6 lb
- Material Plastic
- Color Gray
- Installation Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JPSDOCK
- Zoro # G9990242
- UPC # 662679122942
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
For Use With | SkyHook(TM) |
Item | Skyhook Dock |
Max. Working Load | 6 lb |
Material | Plastic |
Color | Gray |
Installation Method | Manual |
Tethering Component | Attachment Point |
Brand and Series | Stanley Proto |
Slip-On Location | Belt, Wrist Band |
For Tool Type | Hand Tools |
Attachment Point Style | Sky Dock |
Weight Capacity | 6 lb |
Tool Attachment Method | Slip-On |
Description
Skyhook Dock, Attachment Point Style Sky Dock, Color Gray, Tethering Component Attachment Point, Tool Attachment Method Slip-On, Weight Capacity 6 lb, For Tool Type Hand Tools, Material Plastic, Slip-On Location Belt, Wrist Band
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (74H)
- RIDGID Brush and Spring Set, PK2 (44815)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- LISLE SOCKET TAP #11 (LI70900)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- PROTO Tether Heat Shrink, Nylon, 4in. Dia. (JP2R4X4LPOR)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- PROTO Tool Collar/Loop, Fits 0.156 to 0.25 in (JPCL2SS)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- Proto Tool Lanyards & Tethering