Shop All Impact Sockets
Proto
SKT IMP 1/2 DR 17 MM 12 PT
Mfr # PO7417MT
Zoro # G802020265
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 1-1/2 in
- Features Etched/Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # PO7417MT
- Zoro # G802020265
- UPC # 662679342746
- Country of Origin United States
- Category Impact Sockets
Dimensions
Overall Length | 1-1/2 in |
Details
SAE or Metric | Metric |
Features | Etched/Stamped |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, Size T27, 1" (73245/B)
- DRILL AMERICA T HSS Black Oxide Jobber Length Drill Bit (D/ANT)
- KNIPEX 30" Bolt Cutter, Ergonomic Grip (71 72 760)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (J07530L)
- PROTO Skt Imp 1-2 Dr 1-2 6 Pt (577-7316H)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519-LT)
- PROTO 1 in Drive Impact Socket 2 11/16 in Size 6 pt Standard Depth, Black Oxide (J10043)
- PROTO 1 1/2 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (J15042)
- PROTO 1 in Drive Impact Socket 3 1/8 in Size 6 pt Standard Depth, Black Oxide (J10050)
- TEKTON 1/2 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID22009)
- Proto Sockets & Ratchets