Shop All Sockets
Proto
Skt Drvr, Steel, Chrome, DrvSz 3/8 in
Mfr # J5280AG
Zoro # G9734345
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 17 1/2 "
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 17 1/2 " |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Handle Material | Alloy Steel |
Item | Speed Handle |
Standards | ASME B107.110-2012 |
Reversing | Yes |
For Use With | 3/8" Drive Sockets |
Ratcheting | No |
Features | Heat Treated for Strength, Durability |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Handle Shape | Speeder |
Grip Style | Plain |
Description
This Proto J5280AG 3/8" Drive Speed Handle is the perfect solution for your speed handle needs. The high alloy steel material makes this speed handle durable and strong. It has a plain grip style, which offers you better control when using it. It has a reversible feature, allowing you to work with either hand. You can use this speed handle with SAE sockets of different sizes. The Proto 3/8" Drive Speed Handle is the tool that will provide you with the most efficient way to tighten or loosen nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT10625MTL-ACX70)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- BON TOOL Bon 11-296 Repl Handle For Tamper And Hod (11-296)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- PROTO 1/2 in Drive, 15/16" SAE Socket, 1 Points (J5446A)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5014MH)
- PROTO Socket Rail, 3/4 " Dr, 9 " (J2576)
- PROTO 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (J5211H)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- Proto Sockets & Ratchets