Shop All Sockets
Proto
Skt Drvr, Steel, Chrome, DrvSz 1/4 in
Mfr # J4780AG
Zoro # G9699442
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 15 1/2 "
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 15 1/2 " |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Item | Speed Handle |
Standards | ASME B107.110-2012 |
Reversing | Yes |
Features | Heat Treated for Strength, Durability |
Ratcheting | No |
For Use With | 1/4" Drive Sockets |
Non-Magnetic | No |
Non-Sparking | No |
Insulated | No |
Handle Shape | Speeder |
Grip Style | Plain |
Description
The Proto J4780AG 1/4" Drive Speed Handle is a must-have tool for any mechanic. It allows you to work faster and more efficiently, with the ability to reverse the socket quickly and easily. The speed handle has a plain grip style and reversible handle for ease of use. It is made of alloy steel that has been heat treated for strength and durability. The chrome finish protects against rust and corrosion while the 1/4" drive size makes it compatible with other tools in your collection. If you are looking for a high quality speed handle, this Proto J4780AG will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.92mm (112200920)
- BOJO TOOLS Standard Width Scraper (ATH-8-UNGL)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- DEWALT 5" Variable Speed Disc Sander with Dust Shroud (DWE6401DS)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208M)
- PROTO 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (J5224M)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711M)
- PROTO 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (J5424H)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41844)
- Proto Sockets & Ratchets