Shop All Locker Panels, Bases & Tops
Proto
Side Locker, Red, Gloss Finish, 200 lb
Mfr # J552665B-6RD-LK
Zoro # G910723874
product price: $3,039.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Overall Depth 27 in
- Overall Height 65 in
- Overall Width 27 in
- Locking System Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J552665B-6RD-LK
- Zoro # G910723874
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 27 in |
Overall Height | 65 in |
Overall Width | 27 in |
Overall Dimensions | 27 in W x 27 in D x 65 in H |
Details
Item | Side Locker |
Number of Drawers | 6 |
Locking System | Keyed |
Series | 550 |
Drawer Finish | Gloss |
Drawer Slide Features | Fully Extending |
Duty Rating | Heavy Duty |
Body Color | Red |
Drawer Slide Type | Ball Bearing |
Body Finish/Color | Gloss Red |
Style | Side Cabinet |
Body Finish | Gloss |
Total Load Capacity | 1,200 lb |
Drawer Color | Red |
Total Storage Capacity | 27,545 cu in |
Smallest Maximum Drawer Load Capacity | 200 lb |
Largest Maximum Drawer Load Capacity | 200 lb |
Description
Side Locker, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 27 in, Overall Height 65 in, Overall Width 27 in, Drawer Slide Type Ball Bearing, Body Color Red, Body Finish Gloss, Drawer Color Red, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Body Finish/Color Gloss Red, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Series 550, Smallest Maximum Drawer Load Capacity 200 lb, Total Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- 80/20 Extrusion, 15S, 72 In L, 1.5 In W (1515-ULS-72)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black (1239-102BK)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Base, Closed End (KCSB12HG)
- Proto Locker Panels, Bases & Tops