Shop All Locker Panels, Bases & Tops
Proto
Side Locker, Blue, Gloss Finish, 200 lb
Mfr # J552665B-6BL-LK
Zoro # G510723915
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Overall Depth 27 in
- Overall Height 65 in
- Overall Width 27 in
- Locking System Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J552665B-6BL-LK
- Zoro # G510723915
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 27 in |
Overall Height | 65 in |
Overall Width | 27 in |
Overall Dimensions | 27 in W x 27 in D x 65 in H |
Details
Item | Side Locker |
Number of Drawers | 6 |
Locking System | Keyed |
Body Finish/Color | Gloss Blue |
Drawer Finish | Gloss |
Style | Side Cabinet |
Duty Rating | Heavy Duty |
Largest Maximum Drawer Load Capacity | 200 lb |
Series | 550 |
Drawer Slide Type | Ball Bearing |
Total Load Capacity | 1,200 lb |
Body Finish | Gloss |
Drawer Slide Features | Fully Extending |
Total Storage Capacity | 27,545 cu in |
Body Color | Blue |
Smallest Maximum Drawer Load Capacity | 200 lb |
Drawer Color | Blue |
Description
Side Locker, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 27 in, Overall Height 65 in, Overall Width 27 in, Drawer Slide Type Ball Bearing, Body Color Blue, Body Finish Gloss, Drawer Color Blue, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Body Finish/Color Gloss Blue, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Series 550, Smallest Maximum Drawer Load Capacity 200 lb, Total Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 8.75 gal Volume Capacity (QDC2012-7)
- QUANTUM STORAGE SYSTEMS Modular Stacking BasketĀ (2048BC)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (PB104-4 Clear)
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 66 in H x 30 in W x 15 in D, Gray (1UFD5)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- Proto Locker Panels, Bases & Tops