Shop All Locker Panels, Bases & Tops
Proto
Side Locker, Black, Matte Finish, 200 lb
Mfr # J552665B-6DB-LK
Zoro # G910723850
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Overall Depth 27 in
- Overall Height 65 in
- Overall Width 27 in
- Locking System Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J552665B-6DB-LK
- Zoro # G910723850
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 27 in |
Overall Height | 65 in |
Overall Width | 27 in |
Overall Dimensions | 27 in W x 27 in D x 65 in H |
Details
Item | Side Locker |
Number of Drawers | 6 |
Locking System | Keyed |
Drawer Slide Features | Fully Extending |
Style | Side Cabinet |
Series | 550 |
Drawer Finish | Matte |
Drawer Color | Black |
Body Color | Black |
Total Storage Capacity | 27,545 cu in |
Total Load Capacity | 1,200 lb |
Duty Rating | Heavy Duty |
Smallest Maximum Drawer Load Capacity | 200 lb |
Drawer Slide Type | Ball Bearing |
Body Finish/Color | Gloss Black |
Largest Maximum Drawer Load Capacity | 200 lb |
Body Finish | Gloss |
Description
Side Locker, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 27 in, Overall Height 65 in, Overall Width 27 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Gloss, Drawer Color Black, Drawer Finish Matte, Drawer Slide Features Fully Extending, Body Finish/Color Gloss Black, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Series 550, Smallest Maximum Drawer Load Capacity 200 lb, Total Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Bin, 3"H x 4.1"W x 5.4"D, Blue (30210B)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Base, Closed End (KCSB12HG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Proto Locker Panels, Bases & Tops