Shop All Locker Panels, Bases & Tops
Proto
Side Locker, Black, Gloss Finish, 200 lb
Mfr # J552665B-6BK-LK
Zoro # G210723871
product price: $3,039.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$3,039.99
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Overall Depth 27 in
- Overall Height 65 in
- Overall Width 27 in
- Locking System Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J552665B-6BK-LK
- Zoro # G210723871
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 27 in |
Overall Height | 65 in |
Overall Width | 27 in |
Overall Dimensions | 27 in W x 27 in D x 65 in H |
Details
Item | Side Locker |
Number of Drawers | 6 |
Locking System | Keyed |
Drawer Slide Type | Ball Bearing |
Drawer Color | Black |
Body Color | Black |
Body Finish/Color | Gloss Black |
Largest Maximum Drawer Load Capacity | 200 lb |
Body Finish | Gloss |
Series | 550 |
Total Load Capacity | 1,200 lb |
Style | Side Cabinet |
Drawer Slide Features | Fully Extending |
Duty Rating | Heavy Duty |
Drawer Finish | Gloss |
Smallest Maximum Drawer Load Capacity | 200 lb |
Total Storage Capacity | 27,545 cu in |
Description
Side Locker, Side Cabinet, Duty Rating Heavy Duty, Number of Drawers 6, Overall Depth 27 in, Overall Height 65 in, Overall Width 27 in, Drawer Slide Type Ball Bearing, Body Color Black, Body Finish Gloss, Drawer Color Black, Drawer Finish Gloss, Drawer Slide Features Fully Extending, Body Finish/Color Gloss Black, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Series 550, Smallest Maximum Drawer Load Capacity 200 lb, Total Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- ORBIS Translucent Attached Lid Container, Plastic, Metal Hinge, 5.23 gal Volume Capacity (FP075 Clear)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Proto Locker Panels, Bases & Tops