Shop All Open End Wrenches
Proto
Short Satin Angle Open-End Wrench - 3/8"
Mfr # J3324
Zoro # G3469356
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Compact Shank Design and Short Length for Access in confined Spaces, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Single End/Double End Double End
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3324
- Zoro # G3469356
- UPC # 662679050498
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 3 3/4 in |
Head Size | 3/8 in |
Size | 3/8" |
Wrench Head Sizes | 3/8 in |
Overall Width | 3/4 in |
Wrench Length Style | Stubby |
Description
Open End Wrench, Alloy Steel, Satin, Head Size 3/8 in, Overall Length 3 3/4 in, 15 Degrees , 75 Degrees , Head Thickness 5/32 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-10)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- REGAL CUTTING TOOLS 5/8-18 H5 4 Flt. Bottom Hand Tap (008577AS)
- KEO 1 1/2 x 82 deg HSS 6FLT Countersink (55033)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- Proto Open End Wrenches