Shop All Combination Wrench Sets
Proto
SET WR COMB ASD FP STD 15
Mfr # POJ1200F-T500
Zoro # G802134078
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Features Non-Energy Using
- Overall Length 18.1 in
- Width 6.4 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # POJ1200F-T500
- Zoro # G802134078
- UPC # 662679072636
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Overall Length | 18.1 in |
Width | 6.4 in |
Height | 4.5 in |
Details
SAE or Metric | SAE |
Features | Non-Energy Using |
Weight | 11.360 lbs |
Individual / Set | Set |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- JOHNSON LEVEL & TOOL Plumb Bob, 8 oz., Steel, Nickel Plated (08)
- KO-KEN Socket 10mm 12 Point 80mm 3/8 Sq. Drive (13305M-10)
- CRESCENT #2 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ2-25)
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASD)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- PROTO Combination Wrench Set, SAE, 11 pcs. (J1200H11T5)
- TEKTON Stubby Combination Wrench Set, 14-Piece 6-19 mm (WCB90402)
- Proto Combination Wrench Sets