Shop All Socket Sets
Proto
SET SKT 3/8" DR 13pc 12 PT
Mfr # PO52124
Zoro # G602019827
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.3 in
- Impact Rated No
- Overall Length 15.7 in
- Drive Size 3/8 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO52124
- Zoro # G602019827
- UPC # 662679230616
- Country of Origin United States
- Category Socket Sets
Dimensions
Width | 3.3 in |
Overall Length | 15.7 in |
Drive Size | 3/8 in |
Height | 2.6 in |
Details
Impact Rated | No |
Number of Points | 12 |
Features | Etched Or Stamped |
Measurement Type | SAE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- POLYVANCE FORMERLY URETHANE SUPPLY CO Reinforcing Wire Mesh 10Pk (2045-10)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V6516016)
- PROTO 1/2" Drive Deep Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54207)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- PROTO 3/8" Drive Deep Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52209)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207-TT)
- PROTO 1/2 in Drive Socket Set SAE 30 Pieces 3/8 in to 1 1/16 in , Black Phosphate (J74130IM)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- BETA Socket End Wrench Set, 6 pt., Steel (933/S11)
- Proto Socket Sets