Shop All Socket Sets
Proto
SET SKT 1/4 DR 9 PC 12 PT
Mfr # PO47107
Zoro # G702019352
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Width 2 in
- Drive Size 1/4 in
- Number of Points 12
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # PO47107
- Zoro # G702019352
- UPC # 662679220365
- Country of Origin United States
- Category Socket Sets
Dimensions
Width | 2 in |
Drive Size | 1/4 in |
Overall Length | 7 in |
Height | 1-1/2 in |
Details
Impact Rated | No |
Number of Points | 12 |
Measurement Type | SAE |
Features | Etched Or Stamped |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- BOSCH Hammer Hauler, 47 in.L (T1657)
- MILWAUKEE TOOL Flange Nut (49-05-0051)
- PROTO 1/2" Drive Tool Set SAE 27 Pieces 7/16 in to 1 1/4 in , Full Polish (J54128A)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm , Full Polish (J47184)
- PROTO 1/2 DR 11PC DEEP SOCKET SET (PO74112)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16" (D018001)
- Proto Socket Sets