Shop All Tool Storage Parts
Proto
Set Box - 7"
Mfr # J4795
Zoro # G300456115
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4795
- Zoro # G300456115
- UPC # 662679451578
- Country of Origin United States
- Category Tool Storage Parts
Details
Item | Tool Box |
Description
Proto® Set Box - 7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- MITUTOYO Parts 167-158 18" (167-158)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40216)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- PROTO BROWN 32" CARPENTERS TOOL BX (PO9979-NA)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CV-1 Gas Log Splitter Cover (CV-1)
- SHEPHERD Shepherd 9611 7 in. X 1.5 in. Plastic Hub Semi Pneumatic Rubber Tire (9611)
- HOPKINS - F3 BRANDS Hopkins - F3 Brands 05068 3 Piece Plastic Funnel Set (5068)
- BASEPLEX Handle, Wood, For Use with Mfr No 3968050 (3944040)
- WOODWARD FAB Woodward Fab WFBR6 18 in. Bead Roller Kit (HECWFBR6)
- Proto Tool Storage Parts