Shop All Tool Storage Parts
Proto
Set Box - 19"
Mfr # J5496-NA
Zoro # G800455458
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Tool Box Material Metal
- Width 7.2 in
- Overall Length 20.3 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5496-NA
- Zoro # G800455458
- UPC # 662679991333
- Country of Origin United States
- Category Tool Storage Parts
Dimensions
Width | 7.2 in |
Overall Length | 20.3 in |
Height | 4.3 in |
Details
Item | Tool Box |
Primary Tool Box Material | Metal |
Description
Proto® Set Box - 19"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points (J5209M)
- GRAY TOOLS 13" Screwdriver Handle Pry Bar, Curved Black Oxide Finish Blade (73513)
- INSIZE Digital Indicator, 0.00015" Accuracy (2103-10FE)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- PROTO FM 28" TOOLSBOX STRUCTURAL FOAM (PO028001L)
- PROTO BROWN 32" CARPENTERS TOOL BX (PO9979-NA)
- BELL AUTOMOTIVE PRODUCTS INC Bell Automotive Products 08807-M Heavy Duty Brown Plug Repair Kit (151895)
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- AFC CABLE SYSTEMS AFC Cable Systems 8015-HD .5 in. x 6 ft. Sealtite Non Metallic Flexible Conduit Whip Coil (568073)
- BILTEK Biltek CSEAT Creeper Seat Mechanics Rolling Work Stool Chair Auto Work Shop Garage Gear Tray; Black & Red (CSEAT)
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CV-1 Gas Log Splitter Cover (CV-1)
- Proto Tool Storage Parts