Shop All Service & Pump Wrenches
Proto
Service Wrench, Satin, Size 2-3/8 In.
Mfr # J3576
Zoro # G7612376
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
- Head Width 3 1/2 in
- Corrosion Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3576
- Zoro # G7612376
- UPC # 662679052249
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 2 3/8 in |
Overall Length | 8 1/2 in |
Head Width | 3 1/2 in |
Overall Width | 8 1/2 in |
Wrench Length Style | Stubby |
Head Size | 2 3/8 in |
Description
When you need to service an oil pump, the Proto J3576 Service Wrench is the perfect tool for the job. With a satin finish, this SAE wrench has an alloy steel construction. It has a 30 degree head angle and 30 degree head offset angle. The 2 3/8" head size makes it ideal for use on pumps. Measuring 8 1/2 in., this wrench features a size of 2 3/8". The Proto J3576 Service Wrench is designed to make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" Economy Dial Caliper With Black Face (4100-0221)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- WILTON BASH Master Hammer Kit, 6 pc (11109)
- DMC HAND CRIMP TOOL M22520/1-01 (AF8DAN)
- PROTO Service Wrench, Satin, Size 1-5/16 In. (J3542)
- PROTO Service Wrench, Satin, Size 1-11/16 In. (J3554)
- PROTO Satin Metric Service Wrench 42 mm (J3542M)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- PROTO Service Wrench, Satin, 7-5/8 In, 37mm (J3537M)
- PROTO Service Wrench, Satin, Size 1-3/8 In. (J3544)
- URREA Service Wrench, 65 Mm opening size (U3565M)
- Proto Wrenches