Shop All Service & Pump Wrenches
This Product is Discontinued
Proto
Service Wrench, Satin, Size 1-5/8 In. (Discontinued)
Mfr # J3552
Zoro # G3421607
This Product is Discontinued
Key Features
- Size 1 5/8 in
- Overall Length 7 5/8 in
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3552
- Zoro # G3421607
- UPC # 662679052157
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 1 5/8 in |
Overall Length | 7 5/8 in |
Head Width | 2 1/2 in |
Head Size | 1 5/8 in |
Wrench Length Style | Stubby |
Overall Width | 7 5/8 in |
Description
The Proto J3552 Service Wrench is a great addition to your tool collection. It will help you with various projects and repairs. The service wrench has a total length of 7 5/8 in.. This satin finish alloy steel service wrench measures 2 1/2 in. wide at the head, 1 5/8 in. at the head size and 7 5/8 in. overall width. Designed for SAE fasteners, this 30 degree angled service wrench weighs 0.42 lb.. A knurled handle ensures that it is easy to grip and comfortable to use. Whether you're doing automotive work or working on other equipment, you will definitely want to have the Proto J3552 Service Wrench on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.