Shop All Service & Pump Wrenches
This Product is Discontinued
Proto
Service Wrench, Forged Alloy Steel, Satin (Discontinued)
Mfr # J3524
Zoro # G7557112
This Product is Discontinued
Key Features
- Size 3/4 in
- Overall Length 6 1/4 in
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3524
- Zoro # G7557112
- UPC # 662679052010
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 3/4 in |
Overall Length | 6 1/4 in |
Head Width | 1 7/8 in |
Overall Width | 6 1/4 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Service Wrench, Alloy Steel, Satin, Head Size 3/4 in, Overall Length 6 1/4 in, 30 Degrees , Head Thickness 1/4 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.