Shop All Service & Pump Wrenches
This Product is Discontinued
Proto
Service Wrench, Forged Alloy Steel (Discontinued)
Mfr # J3528
Zoro # G7495966
This Product is Discontinued
Key Features
- Size 7/8 in
- Overall Length 6 1/4 in
- Material Alloy Steel
- Head Angle 30 Degrees
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3528
- Zoro # G7495966
- UPC # 662679052034
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 7/8 in |
Overall Length | 6 1/4 in |
Head Width | 1 7/8 in |
Head Size | 7/8 in |
Wrench Length Style | Stubby |
Overall Width | 6 1/4 in |
Description
This Proto J3528 Service Wrench is a must-have for anyone who works with machinery. It is designed to remove and install fittings on pump and service equipment. The wrench has a satin finish, which helps it resist corrosion. Its 7/8 in. size makes it suitable for use on smaller fittings, such as those found on some types of pumps and service equipment. It has an overall length of 6 1/4 in., a head width of 1 7/8 in., an overall width of 6 1/4 in., and weighs 0.22 lb. This Proto Service Wrench will prove invaluable when you need to replace or repair the pump or service equipment at your job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.