Shop All Service & Pump Wrenches
Proto
Service Wrench, 8-1/2 In. L, Satin
Mfr # J3580
Zoro # G7559072
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Angle 30 Degrees
- Material Alloy Steel
- Finish Satin
- Head Width 3 1/2 in
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3580
- Zoro # G7559072
- UPC # 662679052256
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 2 1/2 in |
Overall Length | 8 1/2 in |
Head Width | 3 1/2 in |
Wrench Length Style | Stubby |
Head Size | 2 1/2 in |
Overall Width | 8 1/2 in |
Description
Service Wrench, Alloy Steel, Satin, Head Size 2 1/2 in, Overall Length 8 1/2 in, 30 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.097 (111109700)
- RUKO Hss 1/ 8"X27 Npt Single Cut Tap (231018NPT)
- PROTO Satin Metric Service Wrench 36 mm (J3536M)
- PROTO Service Wrench, Satin, 6-7/8 In, 24mm (J3524M)
- PROTO Service Wrench, Satin, Size 41mm (J3541M)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- PROTO SERVICE WRENCH ULTRA THIN 15/16" (POJKE30)
- PROTO Satin Service Wrench 1-3/16" (J3538)
- PROFORM 66780 Valve Lash Wrench- Stainless Steel (P75-66780)
- Proto Service & Pump Wrenches