Shop All Screwdrivers
Proto
Screwdrivers, 5/16 in Tip, Slotted Tip
Mfr # JKB51606RPF
Zoro # G201862756
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Handle Material Nylon
- Shank Length 6 in
- Overall Length 10 3/4 in
- Handle Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKB51606RPF
- Zoro # G201862756
- UPC # 662679191917
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 4 3/4 in |
For Fastener Size | 5/16 in |
Description
Screwdrivers, Tip Size 5/16 in, Slotted, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Box Wrench Set, 10 to 19mm, 8pc (21095)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-Q (44187)
- WIHA Hex 1/16" 3.1" (36713)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- Proto Screwdrivers