Shop All Screwdrivers
Proto
Screwdrivers, 5/16 in Tip, Slotted Tip
Mfr # JK51606RF
Zoro # G401862792
original price:
$14.05
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Handle Material Nylon
- Shank Length 6 in
- Overall Length 10 3/4 in
- Handle Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JK51606RF
- Zoro # G401862792
- UPC # 662679191849
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 10 3/4 in |
Handle Length | 4 3/4 in |
For Fastener Size | 5/16 in |
Description
Screwdrivers, Tip Size 5/16 in, Slotted, Cushion, Overall Length 10 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Pliers Linesman 7in (083-11217)
- STAHLWILLE TOOLS Double ended ring Wrench Size 18 x 19 mm L.275 mm (41041819)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- WESTWARD Spade Cutter, 1 D x 1-1/2 in L, 4 in Cap (22XP53)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JP0306RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2223)
- Proto Screwdrivers