Shop All Screwdrivers
Proto
Screwdrivers, 5/16 in Tip, Slotted Tip
Mfr # JK51604RF
Zoro # G501862777
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Handle Material Nylon
- Shank Length 4 in
- Overall Length 8 3/4 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JK51604RF
- Zoro # G501862777
- UPC # 662679191832
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 4 in |
Overall Length | 8 3/4 in |
Handle Length | 4 3/4 in |
For Fastener Size | 5/16 in |
Description
Screwdrivers, Tip Size 5/16 in, Slotted, Cushion, Overall Length 8 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 1 in. 12,000-Series Annular Cutter (12134)
- MIRKA Hand Sanding Block, 2.625"x16" Grip (AF4419)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #40 (C23394)
- KETT TOOL Electric Vacuum Saw (1 1/16" Cut) KSV-434 (KSV-434)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0204RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO T30 SCREWDRIVER (PO88530)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- VESSEL BALL GRIP Ratchet Screwdriver No.2200 +2 (2200P2150)
- Proto Screwdrivers and Nutdrivers