Shop All Screwdrivers
Proto
Screwdrivers, 3/16 in Tip, Slotted Tip
Mfr # JC31605RF
Zoro # G301862762
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16 in
- Handle Material Nylon
- Shank Length 5 in
- Overall Length 9 1/4 in
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC31605RF
- Zoro # G301862762
- UPC # 662679191665
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 5 in |
Overall Length | 9 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 3/16 in |
Description
Screwdrivers, Tip Size 3/16 in, Slotted, Cushion, Overall Length 9 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 10TPI (3811805)
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 8 Points (ST-824)
- PROTO SCREWDRIVER SLOTTED SQUARE 4 (PO88214)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0216RF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- URREA Urrea Amber Handle Screwdriver Set, 9600E, Flat, Cabinet & Phillips Tip, 19 Pieces (9600E)
- Proto Screwdrivers