Shop All Screwdrivers
Proto
Screwdrivers, 1/8 in Tip, Slotted Tip
Mfr # JCP1804RF
Zoro # G601862738
original price:
$9.15
5% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8 in
- Handle Material Plastic
- Shank Length 4 in
- Shank Shape Round
- Handle Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JCP1804RF
- Zoro # G601862738
- UPC # 662679191733
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 4 in |
Overall Length | 7 1/4 in |
Handle Length | 3 1/4 in |
For Fastener Size | 1/8 in |
Description
Screwdrivers, Tip Size 1/8 in, Slotted, Plastic, Overall Length 7 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 9" L x 20/24 TPI Carbide Reciprocating Saw Blade, 5 PK (RETM9X2)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50862)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- BON TOOL Edger, SS, 9" X 4", 3/4" Radius X 3/4" Lip Comfort Grip Handle (62-456)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- PROTO SCRWDR CUSH GR #2 PHILLIP (PO9484)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- WIHA Precision Slotted Screwdriver 5/64 in Round (26029)
- Proto Screwdrivers and Nutdrivers