Shop All Screwdrivers
Proto
Screwdrivers, 1/8 in Tip, Slotted Tip
Mfr # JCP1803RF
Zoro # G201862732
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/8 in
- Handle Material Plastic
- Shank Length 3 in
- Shank Material Alloy Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JCP1803RF
- Zoro # G201862732
- UPC # 662679191726
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 6 1/4 in |
Handle Length | 3 1/4 in |
For Fastener Size | 1/8 in |
Description
Screwdrivers, Tip Size 1/8 in, Slotted, Plastic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- BON TOOL Bon 13-513 Featheredge, Aluminum 6 Foot (13-513)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- BONDHUS ProHold Star Bit Set, 9 pcs (22491)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1804RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1802RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO T25 SCREWDRIVER (PO88525)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JPB0204RPF)
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0216RF)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- Proto Screwdrivers