Shop All Screwdrivers
Proto
Screwdrivers, 1/4 in Tip, Slotted Tip
Mfr # JKB1404RPF
Zoro # G501862746
original price:
$18.75
5% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Handle Material Nylon
- Shank Length 4 in
- Overall Length 8 1/2 in
- Handle Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JKB1404RPF
- Zoro # G501862746
- UPC # 662679191863
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Description
Screwdrivers, Tip Size 1/4 in, Slotted, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- SLICE Utility Knife Utility, 6 in L (10560)
- HAIMER Probe Tip, 0.316" D, 0.07" dia., 2.50" L (80.302.00)
- PROTO Screwdriver, T25 Tip, Torx Tip (JT25314RS)
- PROTO SCREWDRIVER CABINET (PO88216)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31604RF)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1416RF)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- Proto Screwdrivers