Shop All Screwdrivers
Proto
Screwdrivers, 1/4 in Tip, Slotted Tip
Mfr # JK1404RF
Zoro # G001862772
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Handle Material Nylon
- Shank Length 4 in
- Overall Length 8 1/2 in
- Tip Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JK1404RF
- Zoro # G001862772
- UPC # 662679191771
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Description
Screwdrivers, Tip Size 1/4 in, Slotted, Cushion, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008MDG)
- KT PRO TOOLS Combination Speed Wrench Set, SAE 11 Piece (A12201SR)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- POWERBUILT 1/2" Drive 14Mm Hex Bit Socket (642277)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK14112RF)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3808RF)
- PROTO Screwdriver, T15 Tip, Torx Tip (JT15314RS)
- PROTO T30 SCREWDRIVER (PO88530)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- LABOR SAVING DEVICES MegaPro 15-in-1 Tamperproof Bit Screwdriver (51-150)
- Proto Screwdrivers