Shop All Screwdrivers
Proto
Screwdrivers, 1/4 in Tip, Slotted Tip
Mfr # JC1416RF
Zoro # G801862743
original price:
$23.69
5% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Handle Material Nylon
- Shank Length 16 in
- Overall Length 20 1/2 in
- Standards ISO 2380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC1416RF
- Zoro # G801862743
- UPC # 662679191634
- Country of Origin France
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 16 in |
Overall Length | 20 1/2 in |
Handle Length | 4 1/2 in |
For Fastener Size | 1/4 in |
Description
Screwdrivers, Tip Size 1/4 in, Slotted, Cushion, Overall Length 20 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-24"Thrd, 1-3/8" dia. (SSBK-045)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040R)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 25"" (07227)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0108RF)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- PROTO Screwdriver, #3 Tip, Phillips Tip (JPB0306RPF)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JPB0103RPF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31608RF)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JC31605RF)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- Proto Screwdrivers